#10-32 x 1/4" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G2163366| Mfr #: BHSD0100025FP-PK100

$21.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2163366 Mfr #: BHSD0100025FP-PK100
Screw Head Type: ButtonDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewRockwell Hardness: C38 to C44
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Screw Industry Standards: ASTM F835, ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Thread Dia.: #10Min. Tensile Strength: 145, 000 psi
Head Height: 1/16"Head Dia.: 5/16"
Thread Length: 1/4"Drive Size: 1/8"
Length: 1/4"Fastener Thread Type: UNF
Dia./Thread Size: #10-32Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.