3/8"-24 x 1" Black Oxide Alloy Steel Button Socket Head Cap Screw, 50 pk.

CAMCAR| Zoro #: G1558602| Mfr #: BHSD0380100FP-PK50

$49.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1558602 Mfr #: BHSD0380100FP-PK50
Screw Head Type: ButtonDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewRockwell Hardness: C38 to C44
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Screw Industry Standards: ASTM F835, ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Thread Dia.: 3/8"Min. Tensile Strength: 145, 000 psi
Head Height: 3/8"Head Dia.: 9/16"
Thread Length: 1"Drive Size: 7/32"
Length: 1"Fastener Thread Type: UNF
Dia./Thread Size: 3/8"-24Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-24, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.