3/8"-24 x 3/4" Black Oxide Alloy Steel Button Socket Head Cap Screw, 50 pk.

CAMCAR| Zoro #: G1372542| Mfr #: BHSD0380075FP-PK50

$22.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1372542 Mfr #: BHSD0380075FP-PK50
Temp. Range: -65 Degrees F to 300 Degrees FScrew Style: Socket Head Cap Screw
Rockwell Hardness: C38 to C44Thread Direction: Right Hand
Drive Type: Hex SocketBasic Material: Steel
Screw Head Type: ButtonFastener Finish: Black Oxide
Thread Style: Fully ThreadedItem: Socket Head Cap Screw
Material Grade: Alloy SteelScrew Industry Standards: ASTM F835, ASME B18.3
System of Measurement: InchVented Hole Size: Not Vented
Dia./Thread Size: 3/8"-24Thread Dia.: 3/8"
Min. Tensile Strength: 145, 000 psiHead Height: 3/8"
Head Dia.: 9/16"Thread Length: 3/4"
Drive Size: 7/32"Length: 3/4"
Fastener Thread Type: UNFCountry of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-24, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50
Save 15%. Sign up for Z-mail.