Zoro Select
#4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK
Mfr # BHSIA0-40050USA-100BX
Zoro # G2404674
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Screw Length 1/2 in
- Screw Head Type Button
- Drive Type Hex
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK U51030.019.0100
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 25 PK U07000.025.0400
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Zinc Steel, 8 in Length, 5 PK U07001.075.0800
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK M07400.040.0070
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 50 PK M07090.120.0020
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK M07160.080.0020
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK SFIA0370050USA-100BX
- ZORO SELECT Button Head Socket Screw ZSB55002C05
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK FHSFIA0500100USA-050BX
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 25 PK U07000.025.0500
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK U07040.050.0200
- Zoro Select Socket Head Cap Screws