#4-40 x 1/4" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0550252| Mfr #: BHSD0040025CP-PK100

$17.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0550252 Mfr #: BHSD0040025CP-PK100
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Screw Head Type: ButtonDrive Type: Hex Socket
Thread Style: Fully ThreadedScrew Style: Socket Head Cap Screw
Fastener Finish: Black OxideMaterial Grade: Alloy Steel
System of Measurement: InchThread Direction: Right Hand
Basic Material: SteelScrew Industry Standards: ASTM F835, ASME B18.3
Temp. Range: -65 Degrees F to 300 Degrees FRockwell Hardness: C38 to C44
Drive Size: 1/16"Length: 1/4"
Fastener Thread Type: UNCDia./Thread Size: #4-40
Thread Dia.: #4Min. Tensile Strength: 145, 000 psi
Head Height: 3/32"Head Dia.: 1/4"
Thread Length: 1/4"Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #4-40, Length 1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 100
Save 15%. Sign up for Z-mail.