LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

#4-40 x 3/16" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0260653| Mfr #: BHSD0040019CP-PK100

$14.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0260653 Mfr #: BHSD0040019CP-PK100
Item: Socket Head Cap ScrewScrew Head Type: Button
System of Measurement: InchFastener Finish: Black Oxide
Vented Hole Size: Not VentedThread Style: Fully Threaded
Screw Style: Socket Head Cap ScrewScrew Industry Standards: ASTM F835, ASME B18.3
Temp. Range: -65 Degrees F to 300 Degrees FDrive Type: Hex Socket
Rockwell Hardness: C38 to C44Thread Direction: Right Hand
Basic Material: SteelMaterial Grade: Alloy Steel
Thread Length: 3/16"Drive Size: 1/16"
Length: 3/16"Dia./Thread Size: #4-40
Thread Dia.: #4Min. Tensile Strength: 145, 000 psi
Head Height: 3/32"Head Dia.: 1/4"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #4-40, Length 3/16 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/16 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.