5/16"-24 x 3/8" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G1511614| Mfr #: BHSD0310038FP-PK100

$30.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Socket Head Cap Screw
Length: 3/8"
Temp. Range: -65 Degrees F to 300 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1511614 Mfr #: BHSD0310038FP-PK100
Vented Hole Size: Not VentedThread Style: Fully Threaded
Thread Direction: Right HandScrew Head Type: Button
Rockwell Hardness: C38 to C44Drive Type: Hex Socket
Screw Style: Socket Head Cap ScrewSystem of Measurement: Inch
Basic Material: SteelItem: Socket Head Cap Screw
Screw Industry Standards: ASTM F835, ASME B18.3Fastener Finish: Black Oxide
Material Grade: Alloy SteelTemp. Range: -65 Degrees F to 300 Degrees F
Dia./Thread Size: 5/16"-24Thread Dia.: 5/16"
Min. Tensile Strength: 145, 000 psiHead Height: 5/16"
Head Dia.: 7/16"Thread Length: 3/8"
Drive Size: 3/16"Length: 3/8"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews