5/8"-11 x 1-1/2" Black Oxide Alloy Steel Button Socket Head Cap Screw, 25 pk.

CAMCAR| Zoro #: G0573097| Mfr #: BHSD0630150CP-PK25

$69.30 /pk

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0573097 Mfr #: BHSD0630150CP-PK25
Thread Style: Fully ThreadedDrive Type: Hex Socket
Screw Style: Socket Head Cap ScrewThread Direction: Right Hand
Fastener Finish: Black OxideScrew Industry Standards: ASTM F835, ASME B18.3
System of Measurement: InchScrew Head Type: Button
Item: Socket Head Cap ScrewRockwell Hardness: C38 to C44
Material Grade: Alloy SteelTemp. Range: -65 Degrees F to 300 Degrees F
Basic Material: SteelVented Hole Size: Not Vented
Length: 1-1/2"Dia./Thread Size: 5/8"-11
Thread Dia.: 5/8"Min. Tensile Strength: 135, 000 psi
Head Height: 5/8"Head Dia.: 1"
Thread Length: 1-1/2"Drive Size: 3/8"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 1-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 25

Product Reviews