JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/8"-11 x 1-1/4" Black Oxide Alloy Steel Button Socket Head Cap Screw, 25 pk.

CAMCAR| Zoro #: G2319161| Mfr #: BHSD0630125CP-PK25

$65.80 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2319161 Mfr #: BHSD0630125CP-PK25
Material Grade: Alloy SteelScrew Head Type: Button
Screw Style: Socket Head Cap ScrewThread Direction: Right Hand
Fastener Finish: Black OxideVented Hole Size: Not Vented
Drive Type: Hex SocketRockwell Hardness: C38 to C44
Temp. Range: -65 Degrees F to 300 Degrees FSystem of Measurement: Inch
Screw Industry Standards: ASTM F835, ASME B18.3Basic Material: Steel
Thread Style: Fully ThreadedItem: Socket Head Cap Screw
Head Height: 5/8"Head Dia.: 1"
Thread Length: 1-1/4"Drive Size: 3/8"
Length: 1-1/4"Dia./Thread Size: 5/8"-11
Thread Dia.: 5/8"Min. Tensile Strength: 135, 000 psi
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.