5/8"-11 x 2" Black Oxide Alloy Steel Button Socket Head Cap Screw, 25 pk.

CAMCAR| Zoro #: G2441171| Mfr #: BHSD0630200CP-PK25

$105.77 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2441171 Mfr #: BHSD0630200CP-PK25
Screw Head Type: ButtonDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewRockwell Hardness: C38 to C44
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Screw Industry Standards: ASTM F835, ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Dia./Thread Size: 5/8"-11Thread Dia.: 5/8"
Min. Tensile Strength: 135, 000 psiHead Height: 5/8"
Head Dia.: 1"Thread Length: 2"
Drive Size: 3/8"Length: 2"
Fastener Thread Type: UNCCountry of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.