#6-32 x 1/2" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G1341453| Mfr #: BHSD0060050CP-PK100

$14.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1341453 Mfr #: BHSD0060050CP-PK100
Rockwell Hardness: C38 to C44Thread Style: Fully Threaded
Temp. Range: -65 Degrees F to 300 Degrees FFastener Finish: Black Oxide
Material Grade: Alloy SteelScrew Head Type: Button
System of Measurement: InchScrew Industry Standards: ASTM F835, ASME B18.3
Thread Direction: Right HandDrive Type: Hex Socket
Vented Hole Size: Not VentedBasic Material: Steel
Item: Socket Head Cap ScrewScrew Style: Socket Head Cap Screw
Length: 1/2"Dia./Thread Size: #6-32
Thread Dia.: #6Min. Tensile Strength: 145, 000 psi
Head Height: 1/8"Head Dia.: 1/4"
Thread Length: 1/2"Drive Size: 5/64"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.