#6-32 x 3/8" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G1249202| Mfr #: BHSD0060038CP-PK100

$10.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1249202 Mfr #: BHSD0060038CP-PK100
Screw Head Type: ButtonDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewRockwell Hardness: C38 to C44
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Screw Industry Standards: ASTM F835, ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Thread Dia.: #6Min. Tensile Strength: 145, 000 psi
Head Height: 1/8"Head Dia.: 1/4"
Thread Length: 3/8"Drive Size: 5/64"
Length: 3/8"Fastener Thread Type: UNC
Dia./Thread Size: #6-32Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.