JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#6-32 x 5/8" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G1173094| Mfr #: BHSD0060063CP-PK100

$28.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1173094 Mfr #: BHSD0060063CP-PK100
Rockwell Hardness: C38 to C44Thread Direction: Right Hand
Basic Material: SteelTemp. Range: -65 Degrees F to 300 Degrees F
Vented Hole Size: Not VentedScrew Style: Socket Head Cap Screw
Fastener Finish: Black OxideMaterial Grade: Alloy Steel
Screw Head Type: ButtonSystem of Measurement: Inch
Thread Style: Fully ThreadedItem: Socket Head Cap Screw
Screw Industry Standards: ASTM F835, ASME B18.3Drive Type: Hex Socket
Dia./Thread Size: #6-32Thread Dia.: #6
Min. Tensile Strength: 145, 000 psiHead Height: 1/8"
Head Dia.: 1/4"Thread Length: 5/8"
Drive Size: 5/64"Length: 5/8"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.