#8-32 x 1/4" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0902115| Mfr #: BHSD0080025CP-PK100

$19.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0902115 Mfr #: BHSD0080025CP-PK100
Screw Head Type: ButtonDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewRockwell Hardness: C38 to C44
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Screw Industry Standards: ASTM F835, ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Head Dia.: 5/16"Thread Length: 1/4"
Drive Size: 3/32"Length: 1/4"
Fastener Thread Type: UNCDia./Thread Size: #8-32
Thread Dia.: #8Min. Tensile Strength: 145, 000 psi
Head Height: 5/64"Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.