M3-0.50 x 12mm Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G1936767| Mfr #: MSBD0030012CP-PK100

$22.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1936767 Mfr #: MSBD0030012CP-PK100
Dia./Thread Size: M3-0.50Item: Metric Socket Head Cap Screw
Screw Style: Socket Head Cap ScrewSystem of Measurement: Metric
Drive Type: Hex SocketHead Height: 1.65mm
Fastener Finish: Black OxideScrew Industry Standards: ISO 7380-1
Basic Material: SteelHead Dia.: 5.70mm
Min. Tensile Strength: 190, 000 psiThread Direction: Right Hand
Thread Dia.: M3Fastener Thread Type: Metric Coarse
Thread Style: Fully ThreadedDrive Size: 2mm
Rockwell Hardness: C39 to C44Material Grade: Alloy Steel
Vented Hole Size: Not VentedScrew Head Type: Button
Thread Length: 12mmLength: 12mm
Country of Origin (subject to change): China

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Alloy Steel, M3-0.50, Length 12mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 1.65mm, Thread Dia. M3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.