M3-0.50 x 10mm Black Oxide 12.9 Alloy Steel Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G1663216| Mfr #: 2M2SD0030010CP-PK100

$20.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 190,000 psi
Item: Metric Socket Head Cap Screw
Fastener Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1663216 Mfr #: 2M2SD0030010CP-PK100
Min. Tensile Strength: 190,000 psiItem: Metric Socket Head Cap Screw
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 912
Thread Direction: Right HandLength: 10mm
Basic Material: SteelHead Dia.: 5mm
Material Grade: Class 12.9Rockwell Hardness: C39 to C44
Screw Head Type: CylindricalThread Length: 10mm
Drive Size: 2.50mmHead Height: 3mm
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Dia.: M3
Dia./Thread Size: M3-0.50Drive Type: Hex Socket
Country of Origin (subject to change): China

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M3-0.50, Length 10mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 3mm, Thread Dia. M3, Package Quantity 100

Reviews