M3-0.50 x 12mm Black Oxide 12.9 Alloy Steel Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G1435007| Mfr #: 2M2SD0030012CP-PK100

$22.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 190,000 psi
Length: 12mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1435007 Mfr #: 2M2SD0030012CP-PK100
Basic Material: SteelMin. Tensile Strength: 190,000 psi
Length: 12mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M3-0.50Material Grade: Class 12.9
System of Measurement: MetricHead Dia.: 5mm
Head Height: 3mmScrew Industry Standards: DIN 912
Drive Size: 2.50mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 12mm
Thread Dia.: M3Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Black Oxide
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): China

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M3-0.50, Length 12mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 3mm, Thread Dia. M3, Package Quantity 100

Reviews