THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

SHCS, Class 12.9 Steel, M3-0.50x16mm, PK100

CAMCAR| Zoro #: G0451981| Mfr #: 2M2SD0030016CP-PK100

$27.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 16mm
Drive Size: 2.50mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0451981 Mfr #: 2M2SD0030016CP-PK100
Item: Metric Socket Head Cap ScrewLength: 16mm
Drive Size: 2.50mmDrive Type: Hex Socket
Thread Length: 16mmThread Style: Fully Threaded
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Head Dia.: 5mmHead Height: 3mm
Min. Tensile Strength: 190,000 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M3
Dia./Thread Size: M3-0.50Vented Hole Size: Not Vented
Material Grade: Class 12.9Fastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 912
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): China

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M3-0.50, Length 16mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 3mm, Thread Dia. M3, Package Quantity 100

Reviews