1/2"-13 x 1-1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 50 pk.

CAMCAR| Zoro #: G1428542| Mfr #: DFSC0500150CP-PK50

$64.48 /pk

This item ships free. DetailsStandard ground shipping
Details:
Item: Socket Flat Head Cap Screw
Length: 1-1/2"
Temp. Range: -65 Degrees F to 300 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1428542 Mfr #: DFSC0500150CP-PK50
Drive Type: Hex SocketThread Style: Fully Threaded
Item: Socket Flat Head Cap ScrewScrew Style: Socket Head Cap Screw
Fastener Finish: Black OxideVented Hole Size: Not Vented
Min. Tensile Strength: 145, 000 psiTemp. Range: -65 Degrees F to 300 Degrees F
System of Measurement: InchMaterial Grade: Alloy Steel
Rockwell Hardness: C38 to C44Screw Head Type: Flat
Thread Direction: Right HandBasic Material: Steel
Screw Industry Standards: ASTM F835, ASME B18.3Length: 1-1/2"
Dia./Thread Size: 1/2"-13Thread Dia.: 1/2"
Head Height: 1/2"Head Dia.: 3/4"
Thread Length: 1-1/2"Drive Size: 5/16"
Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 1-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 50

Product Reviews