JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2"-13 x 1-1/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 50 pk.

CAMCAR| Zoro #: G2259774| Mfr #: DFSC0500125CP-PK50

$66.94 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2259774 Mfr #: DFSC0500125CP-PK50
System of Measurement: InchFastener Finish: Black Oxide
Thread Style: Fully ThreadedDrive Type: Hex Socket
Screw Industry Standards: ASTM F835, ASME B18.3Screw Style: Socket Head Cap Screw
Screw Head Type: FlatMin. Tensile Strength: 145, 000 psi
Temp. Range: -65 Degrees F to 300 Degrees FItem: Socket Flat Head Cap Screw
Rockwell Hardness: C38 to C44Vented Hole Size: Not Vented
Basic Material: SteelMaterial Grade: Alloy Steel
Thread Direction: Right HandDia./Thread Size: 1/2"-13
Thread Dia.: 1/2"Head Height: 1/2"
Head Dia.: 3/4"Thread Length: 1-1/4"
Drive Size: 5/16"Length: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.