JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/2"-13 x 1-3/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 50 pk.

CAMCAR| Zoro #: G1416274| Mfr #: DFSC0500175CP-PK50

$75.49 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1416274 Mfr #: DFSC0500175CP-PK50
Screw Head Type: FlatMaterial Grade: Alloy Steel
Temp. Range: -65 Degrees F to 300 Degrees FRockwell Hardness: C38 to C44
Screw Industry Standards: ASTM F835, ASME B18.3System of Measurement: Inch
Item: Socket Flat Head Cap ScrewBasic Material: Steel
Drive Type: Hex SocketMin. Tensile Strength: 145, 000 psi
Screw Style: Socket Head Cap ScrewVented Hole Size: Not Vented
Thread Direction: Right HandFastener Finish: Black Oxide
Thread Style: Fully ThreadedHead Height: 1/2"
Head Dia.: 3/4"Thread Length: 1-3/4"
Drive Size: 5/16"Length: 1-3/4"
Dia./Thread Size: 1/2"-13Thread Dia.: 1/2"
Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 1-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.