20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

1/2"-13 x 3/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 50 pk.

CAMCAR| Zoro #: G1964636| Mfr #: DFSC0500075CP-PK50

$50.96 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1964636 Mfr #: DFSC0500075CP-PK50
Screw Style: Socket Head Cap ScrewTemp. Range: -65 Degrees F to 300 Degrees F
Basic Material: SteelScrew Industry Standards: ASTM F835, ASME B18.3
Material Grade: Alloy SteelThread Style: Fully Threaded
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Socket Flat Head Cap ScrewFastener Finish: Black Oxide
System of Measurement: InchMin. Tensile Strength: 145, 000 psi
Screw Head Type: FlatDrive Type: Hex Socket
Rockwell Hardness: C38 to C44Length: 3/4"
Dia./Thread Size: 1/2"-13Thread Dia.: 1/2"
Head Height: 1/2"Head Dia.: 3/4"
Thread Length: 3/4"Drive Size: 5/16"
Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 50

Product Reviews