3/8"-16 x 3" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 50 pk.

CAMCAR| Zoro #: G0443913| Mfr #: DFSC0380300CP-PK50

$84.92 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0443913 Mfr #: DFSC0380300CP-PK50
Head Height: 3/8"Head Dia.: 9/16"
Min. Tensile Strength: 145, 000 psiScrew Head Type: Flat
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 7/32"Dia./Thread Size: 3/8"-16
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Length: 3"Thread Length: 1-1/4"
Rockwell Hardness: C38 to C44Thread Dia.: 3/8"
Thread Style: Partially ThreadedBasic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNC
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Socket Flat Head Cap ScrewScrew Industry Standards: ASTM F835, ASME B18.3
Temp. Range: -65 Degrees F to 300 Degrees FCountry of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 3 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.