JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

3/8"-16 x 5/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G1311703| Mfr #: DFSC0380063CP-PK100

$55.01 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1311703 Mfr #: DFSC0380063CP-PK100
Vented Hole Size: Not VentedRockwell Hardness: C38 to C44
System of Measurement: InchMin. Tensile Strength: 145, 000 psi
Basic Material: SteelDrive Type: Hex Socket
Thread Direction: Right HandScrew Head Type: Flat
Item: Socket Flat Head Cap ScrewThread Style: Fully Threaded
Material Grade: Alloy SteelFastener Finish: Black Oxide
Temp. Range: -65 Degrees F to 300 Degrees FScrew Style: Socket Head Cap Screw
Screw Industry Standards: ASTM F835, ASME B18.3Dia./Thread Size: 3/8"-16
Thread Dia.: 3/8"Head Height: 3/8"
Head Dia.: 9/16"Thread Length: 5/8"
Drive Size: 7/32"Length: 5/8"
Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.