LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/8"-24 x 1-1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G1066317| Mfr #: DFSC0380150FP-PK100

$70.41 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1066317 Mfr #: DFSC0380150FP-PK100
Rockwell Hardness: C38 to C44Material Grade: Alloy Steel
System of Measurement: InchThread Direction: Right Hand
Basic Material: SteelTemp. Range: -65 Degrees F to 300 Degrees F
Thread Style: Fully ThreadedScrew Industry Standards: ASTM F835, ASME B18.3
Drive Type: Hex SocketMin. Tensile Strength: 145, 000 psi
Screw Style: Socket Head Cap ScrewScrew Head Type: Flat
Fastener Finish: Black OxideVented Hole Size: Not Vented
Item: Socket Flat Head Cap ScrewDia./Thread Size: 3/8"-24
Thread Dia.: 3/8"Head Height: 3/8"
Head Dia.: 9/16"Thread Length: 1-1/2"
Drive Size: 7/32"Length: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-24, Length 1-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.