3/8"-24 x 1-1/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0633421| Mfr #: DFSC0380125FP-PK100

$69.06 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0633421 Mfr #: DFSC0380125FP-PK100
Min. Tensile Strength: 145, 000 psiScrew Head Type: Flat
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Rockwell Hardness: C38 to C44Thread Style: Fully Threaded
Basic Material: SteelFastener Finish: Black Oxide
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Socket Flat Head Cap ScrewScrew Industry Standards: ASTM F835, ASME B18.3
Temp. Range: -65 Degrees F to 300 Degrees FFastener Thread Type: UNF
Dia./Thread Size: 3/8"-24Thread Dia.: 3/8"
Head Height: 3/8"Head Dia.: 9/16"
Thread Length: 1-1/4"Drive Size: 7/32"
Length: 1-1/4"Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-24, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.