3/8"-24 x 3/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G2123956| Mfr #: DFSC0380075FP-PK100

$55.36 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2123956 Mfr #: DFSC0380075FP-PK100
System of Measurement: InchScrew Industry Standards: ASTM F835, ASME B18.3
Basic Material: SteelScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelTemp. Range: -65 Degrees F to 300 Degrees F
Fastener Finish: Black OxideDrive Type: Hex Socket
Screw Head Type: FlatThread Style: Fully Threaded
Rockwell Hardness: C38 to C44Item: Socket Flat Head Cap Screw
Vented Hole Size: Not VentedMin. Tensile Strength: 145, 000 psi
Thread Direction: Right HandLength: 3/4"
Fastener Thread Type: UNFDia./Thread Size: 3/8"-24
Thread Dia.: 3/8"Head Height: 3/8"
Head Dia.: 9/16"Thread Length: 3/4"
Drive Size: 7/32"Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-24, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 100
Save 15%. Sign up for Z-mail.