#4-40 x 1/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0320232| Mfr #: DFSC0040025CP-PK100

$20.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0320232 Mfr #: DFSC0040025CP-PK100
Min. Tensile Strength: 145, 000 psiScrew Head Type: Flat
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Rockwell Hardness: C38 to C44Thread Style: Fully Threaded
Basic Material: SteelFastener Finish: Black Oxide
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Socket Flat Head Cap ScrewScrew Industry Standards: ASTM F835, ASME B18.3
Temp. Range: -65 Degrees F to 300 Degrees FFastener Thread Type: UNC
Dia./Thread Size: #4-40Thread Dia.: #4
Head Height: 3/32"Head Dia.: 1/4"
Thread Length: 1/4"Drive Size: 1/16"
Length: 1/4"Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #4-40, Length 1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.