LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

5/16"-18 x 1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G1088227| Mfr #: DFSC0310050CP-PK100

$36.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1088227 Mfr #: DFSC0310050CP-PK100
Fastener Finish: Black OxideTemp. Range: -65 Degrees F to 300 Degrees F
Thread Style: Fully ThreadedItem: Socket Flat Head Cap Screw
Rockwell Hardness: C38 to C44Screw Industry Standards: ASTM F835, ASME B18.3
Screw Head Type: FlatBasic Material: Steel
Drive Type: Hex SocketVented Hole Size: Not Vented
Thread Direction: Right HandMin. Tensile Strength: 145, 000 psi
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
System of Measurement: InchHead Height: 5/16"
Head Dia.: 7/16"Thread Length: 1/2"
Drive Size: 3/16"Length: 1/2"
Dia./Thread Size: 5/16"-18Thread Dia.: 5/16"
Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.