5/16"-24 x 1-1/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0499055| Mfr #: DFSC0310125FP-PK100

$56.07 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0499055 Mfr #: DFSC0310125FP-PK100
Item: Socket Flat Head Cap ScrewScrew Style: Socket Head Cap Screw
Fastener Finish: Black OxideThread Style: Fully Threaded
Rockwell Hardness: C38 to C44Drive Type: Hex Socket
Vented Hole Size: Not VentedScrew Head Type: Flat
Temp. Range: -65 Degrees F to 300 Degrees FBasic Material: Steel
Screw Industry Standards: ASTM F835, ASME B18.3Min. Tensile Strength: 145, 000 psi
Thread Direction: Right HandMaterial Grade: Alloy Steel
System of Measurement: InchFastener Thread Type: UNF
Dia./Thread Size: 5/16"-24Thread Dia.: 5/16"
Head Height: 5/16"Head Dia.: 7/16"
Thread Length: 1-1/4"Drive Size: 3/16"
Length: 1-1/4"Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100
Save 15%. Sign up for Z-mail.