LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

5/16"-24 x 3/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G2451032| Mfr #: DFSC0310075FP-PK100

$40.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2451032 Mfr #: DFSC0310075FP-PK100
Rockwell Hardness: C38 to C44Material Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewFastener Finish: Black Oxide
Item: Socket Flat Head Cap ScrewThread Style: Fully Threaded
Temp. Range: -65 Degrees F to 300 Degrees FBasic Material: Steel
Screw Head Type: FlatSystem of Measurement: Inch
Vented Hole Size: Not VentedThread Direction: Right Hand
Screw Industry Standards: ASTM F835, ASME B18.3Min. Tensile Strength: 145, 000 psi
Drive Type: Hex SocketHead Height: 5/16"
Head Dia.: 7/16"Thread Length: 3/4"
Drive Size: 3/16"Length: 3/4"
Fastener Thread Type: UNFDia./Thread Size: 5/16"-24
Thread Dia.: 5/16"Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.