5/16"-24 x 5/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G2035984| Mfr #: DFSC0310063FP-PK100

$43.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Socket Flat Head Cap Screw
Length: 5/8"
Temp. Range: -65 Degrees F to 300 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2035984 Mfr #: DFSC0310063FP-PK100
Item: Socket Flat Head Cap ScrewScrew Head Type: Flat
Basic Material: SteelMin. Tensile Strength: 145, 000 psi
Rockwell Hardness: C38 to C44Material Grade: Alloy Steel
Screw Industry Standards: ASTM F835, ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Vented Hole Size: Not VentedScrew Style: Socket Head Cap Screw
Fastener Finish: Black OxideThread Style: Fully Threaded
Thread Direction: Right HandSystem of Measurement: Inch
Drive Type: Hex SocketDrive Size: 3/16"
Length: 5/8"Dia./Thread Size: 5/16"-24
Thread Dia.: 5/16"Head Height: 5/16"
Head Dia.: 7/16"Thread Length: 5/8"
Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews