#6-32 x 1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0250266| Mfr #: DFSC0060050CP-PK100

$23.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0250266 Mfr #: DFSC0060050CP-PK100
Screw Head Type: FlatMin. Tensile Strength: 145, 000 psi
Item: Socket Flat Head Cap ScrewThread Style: Fully Threaded
Drive Type: Hex SocketFastener Finish: Black Oxide
Material Grade: Alloy SteelSystem of Measurement: Inch
Temp. Range: -65 Degrees F to 300 Degrees FRockwell Hardness: C38 to C44
Screw Style: Socket Head Cap ScrewScrew Industry Standards: ASTM F835, ASME B18.3
Basic Material: SteelVented Hole Size: Not Vented
Thread Direction: Right HandLength: 1/2"
Fastener Thread Type: UNCDia./Thread Size: #6-32
Thread Dia.: #6Head Height: 1/8"
Head Dia.: 1/4"Thread Length: 1/2"
Drive Size: 5/64"Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 100
Save 15%. Sign up for Z-mail.