#8-32 x 3/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G1962746| Mfr #: DFSC0080038CP-PK100

$21.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1962746 Mfr #: DFSC0080038CP-PK100
Min. Tensile Strength: 145, 000 psiScrew Head Type: Flat
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Rockwell Hardness: C38 to C44Thread Style: Fully Threaded
Basic Material: SteelFastener Finish: Black Oxide
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Socket Flat Head Cap ScrewScrew Industry Standards: ASTM F835, ASME B18.3
Temp. Range: -65 Degrees F to 300 Degrees FDia./Thread Size: #8-32
Thread Dia.: #8Head Height: 5/64"
Head Dia.: 5/16"Thread Length: 3/8"
Drive Size: 3/32"Length: 3/8"
Fastener Thread Type: UNCCountry of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.