Shop Alternate Products
This Product is Discontinued
Zoro Select
1.50mm Metric Socket Flat Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)
Mfr # 1M1FD0100025CP-PK100
Zoro # G0679673
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.50mm
- Drive Type Hex Socket
- Drive Size 6mm
- Material Alloy Steel