M10-1.5 x 30 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0727605| Mfr #: 1M1FD0100030CP-PK100

$84.52 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0727605 Mfr #: 1M1FD0100030CP-PK100
Min. Tensile Strength: 190, 000 psiScrew Head Type: Flat
Drive Type: Hex SocketSystem of Measurement: Metric
Screw Style: Socket Head Cap ScrewRockwell Hardness: C38 to C44
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Flat Head Cap ScrewScrew Industry Standards: ISO 10642
Thread Length: 30mmDrive Size: 6mm
Length: 30mmMaterial Grade: Class 10.9
Dia./Thread Size: M10-1.50Thread Dia.: M10
Head Height: 6.2mmHead Dia.: 22.4mm
Country of Origin (subject to change): China

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M10-1.50, Length 30mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 6.2mm, Thread Dia. M10, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.