M6-1.0 x 25 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0846684| Mfr #: 1M1FD0060025CP-PK100

$41.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0846684 Mfr #: 1M1FD0060025CP-PK100
System of Measurement: MetricFastener Thread Type: Metric Coarse
Rockwell Hardness: C38 to C44Vented Hole Size: Not Vented
Thread Style: Fully ThreadedItem: Metric Socket Flat Head Cap Screw
Min. Tensile Strength: 190, 000 psiScrew Style: Socket Head Cap Screw
Basic Material: SteelThread Direction: Right Hand
Drive Type: Hex SocketFastener Finish: Black Oxide
Screw Industry Standards: ISO 10642Screw Head Type: Flat
Thread Dia.: M6Head Height: 3.7mm
Head Dia.: 13.4mmThread Length: 25mm
Drive Size: 4mmLength: 25mm
Material Grade: Class 10.9Dia./Thread Size: M6-1.00
Country of Origin (subject to change): China

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M6-1.00, Length 25mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 3.7mm, Thread Dia. M6, Package Quantity 100
Save 15%. Sign up for Z-mail.