M8-1.25 x 16 mm. Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0383074| Mfr #: 1M1FD0080016CP-PK100

$50.61 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0383074 Mfr #: 1M1FD0080016CP-PK100
Min. Tensile Strength: 190, 000 psiScrew Head Type: Flat
Drive Type: Hex SocketSystem of Measurement: Metric
Screw Style: Socket Head Cap ScrewRockwell Hardness: C38 to C44
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Flat Head Cap ScrewScrew Industry Standards: ISO 10642
Length: 16mmMaterial Grade: Alloy Steel
Dia./Thread Size: M8-1.25Thread Dia.: M8
Head Height: 4.96mmHead Dia.: 17.92mm
Thread Length: 16mmDrive Size: 5mm
Country of Origin (subject to change): China

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 16mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 4.96mm, Thread Dia. M8, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.