M8-1.25 x 35 mm. Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0690566| Mfr #: 1M1FD0080035CP-PK100

$56.80 /pk

This item ships free. DetailsStandard ground shipping
Details:
Item: Metric Socket Flat Head Cap Screw
Length: 35mm
Drive Size: 5mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0690566 Mfr #: 1M1FD0080035CP-PK100
Min. Tensile Strength: 190, 000 psiBasic Material: Steel
Drive Type: Hex SocketThread Direction: Right Hand
Fastener Thread Type: Metric CoarseScrew Industry Standards: ISO 10642
Screw Head Type: FlatFastener Finish: Black Oxide
System of Measurement: MetricVented Hole Size: Not Vented
Rockwell Hardness: C38 to C44Item: Metric Socket Flat Head Cap Screw
Thread Style: Fully ThreadedScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelDia./Thread Size: M8-1.25
Thread Dia.: M8Head Height: 4.96mm
Head Dia.: 17.92mmThread Length: 35mm
Drive Size: 5mmLength: 35mm
Country of Origin (subject to change): China

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 35mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 35mm, Head Height 4.96mm, Thread Dia. M8, Package Quantity 100

Product Reviews