M4-0.7 x 10 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0346936| Mfr #: 1M1FD0040010CP-PK100

$13.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 190,000 psi
Length: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0346936 Mfr #: 1M1FD0040010CP-PK100
Basic Material: SteelMin. Tensile Strength: 190,000 psi
Length: 10mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M4-0.70Material Grade: Class 10.9
System of Measurement: MetricHead Dia.: 8.96mm
Head Height: 2.48mmScrew Industry Standards: ISO 10642
Drive Size: 2.50mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 10mm
Thread Dia.: M4Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C38 to C44Fastener Finish: Black Oxide
Screw Head Type: FlatItem: Metric Socket Flat Head Cap Screw
Country of Origin (subject to change): China

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M4-0.70, Length 10mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 2.48mm, Thread Dia. M4, Package Quantity 100

Reviews