M5-0.8 x 20 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G2066041| Mfr #: 1M1FD0050020CP-PK100

$15.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 190,000 psi
Length: 20mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2066041 Mfr #: 1M1FD0050020CP-PK100
Basic Material: SteelMin. Tensile Strength: 190,000 psi
Length: 20mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M5-0.80Material Grade: Class 10.9
System of Measurement: MetricHead Dia.: 11.2mm
Head Height: 3.1mmScrew Industry Standards: ISO 10642
Drive Size: 3mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 20mm
Thread Dia.: M5Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C38 to C44Fastener Finish: Black Oxide
Screw Head Type: FlatItem: Metric Socket Flat Head Cap Screw
Country of Origin (subject to change): China

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M5-0.80, Length 20mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 3.1mm, Thread Dia. M5, Package Quantity 100

Reviews