SHCS, Flat, Steel, M6-1.00x12mm, PK100

CAMCAR| Zoro #: G2419882| Mfr #: 1M1FD0060012CP-PK100

$17.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Flat Head Cap Screw
Length: 12mm
Drive Size: 4mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2419882 Mfr #: 1M1FD0060012CP-PK100
Item: Metric Socket Flat Head Cap ScrewLength: 12mm
Drive Size: 4mmDrive Type: Hex Socket
Thread Length: 12mmThread Style: Fully Threaded
Rockwell Hardness: C38 to C44Thread Direction: Right Hand
Head Dia.: 13.4mmHead Height: 3.7mm
Min. Tensile Strength: 190,000 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M6
Dia./Thread Size: M6-1.00Vented Hole Size: Not Vented
Material Grade: Class 10.9Fastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseScrew Industry Standards: ISO 10642
Screw Style: Socket Head Cap ScrewScrew Head Type: Flat
Country of Origin (subject to change): China

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M6-1.00, Length 12mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 3.7mm, Thread Dia. M6, Package Quantity 100

Reviews