JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#10-24 x 1/2" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G1225551| Mfr #: SDSL0100050CP-PK100

$26.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1225551 Mfr #: SDSL0100050CP-PK100
Rockwell Hardness: C38Drive Type: Hex Socket
Fastener Finish: Black OxideTemp. Range: -65 Degrees F to 300 Degrees F
Vented Hole Size: Not VentedMin. Tensile Strength: 180, 000 psi
Material Grade: Alloy SteelThread Style: Fully Threaded
Screw Head Type: LowItem: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Basic Material: Steel
System of Measurement: InchScrew Style: Socket Head Cap Screw
Thread Direction: Right HandDia./Thread Size: #10-24
Thread Dia.: #10Head Height: 1/16"
Head Dia.: 5/16"Thread Length: 1/2"
Drive Size: 5/32"Length: 1/2"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.