JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

#10-32 x 3/4" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G1006521| Mfr #: SDSL0100075FP-PK100

$45.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1006521 Mfr #: SDSL0100075FP-PK100
Screw Industry Standards: ASTM A574, ASME B18.3Drive Type: Hex Socket
Basic Material: SteelVented Hole Size: Not Vented
Thread Style: Fully ThreadedSystem of Measurement: Inch
Screw Head Type: LowRockwell Hardness: C38
Material Grade: Alloy SteelMin. Tensile Strength: 180, 000 psi
Screw Style: Socket Head Cap ScrewItem: Socket Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FFastener Finish: Black Oxide
Thread Direction: Right HandFastener Thread Type: UNF
Dia./Thread Size: #10-32Thread Dia.: #10
Head Height: 1/16"Head Dia.: 5/16"
Thread Length: 3/4"Drive Size: 5/32"
Length: 3/4"Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.