#10-32 x 5/8" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0832151| Mfr #: SDSL0100063FP-PK100

$31.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0832151 Mfr #: SDSL0100063FP-PK100
Min. Tensile Strength: 180, 000 psiScrew Head Type: Low
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Rockwell Hardness: C38Thread Style: Fully Threaded
Basic Material: SteelFastener Finish: Black Oxide
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Temp. Range: -65 Degrees F to 300 Degrees FHead Dia.: 5/16"
Thread Length: 5/8"Drive Size: 5/32"
Length: 5/8"Fastener Thread Type: UNF
Dia./Thread Size: #10-32Thread Dia.: #10
Head Height: 1/16"Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.