1/2"-13 x 1" Black Oxide Alloy Steel Low Socket Head Cap Screw, 50 pk.

CAMCAR| Zoro #: G2401962| Mfr #: SDSL0500100CP-PK50

$65.34 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2401962 Mfr #: SDSL0500100CP-PK50
System of Measurement: InchScrew Industry Standards: ASTM A574, ASME B18.3
Basic Material: SteelScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelTemp. Range: -65 Degrees F to 300 Degrees F
Fastener Finish: Black OxideDrive Type: Hex Socket
Screw Head Type: LowThread Style: Fully Threaded
Rockwell Hardness: C38Item: Socket Head Cap Screw
Vented Hole Size: Not VentedMin. Tensile Strength: 180, 000 psi
Thread Direction: Right HandFastener Thread Type: UNC
Dia./Thread Size: 1/2"-13Thread Dia.: 1/2"
Head Height: 1/2"Head Dia.: 3/4"
Thread Length: 1"Drive Size: 1/4"
Length: 1"Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 50
Save 15%. Sign up for Z-mail.