LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/4"-20 x 1" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0257993| Mfr #: SDSL0250100CP-PK100

$46.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0257993 Mfr #: SDSL0250100CP-PK100
Drive Type: Hex SocketThread Style: Fully Threaded
Rockwell Hardness: C38Vented Hole Size: Not Vented
Min. Tensile Strength: 180, 000 psiFastener Finish: Black Oxide
Material Grade: Alloy SteelThread Direction: Right Hand
Temp. Range: -65 Degrees F to 300 Degrees FSystem of Measurement: Inch
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Basic Material: SteelItem: Socket Head Cap Screw
Screw Head Type: LowDia./Thread Size: 1/4"-20
Thread Dia.: 1/4"Head Height: 1/4"
Head Dia.: 3/8"Thread Length: 1"
Drive Size: 1/8"Length: 1"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.