1/4"-20 x 1/2" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0827127| Mfr #: SDSL0250050CP-PK100

$34.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0827127 Mfr #: SDSL0250050CP-PK100
Thread Direction: Right HandBasic Material: Steel
Min. Tensile Strength: 180, 000 psiSystem of Measurement: Inch
Screw Style: Socket Head Cap ScrewMaterial Grade: Alloy Steel
Temp. Range: -65 Degrees F to 300 Degrees FFastener Finish: Black Oxide
Screw Industry Standards: ASTM A574, ASME B18.3Vented Hole Size: Not Vented
Thread Style: Fully ThreadedRockwell Hardness: C38
Drive Type: Hex SocketScrew Head Type: Low
Item: Socket Head Cap ScrewHead Dia.: 3/8"
Thread Length: 1/2"Drive Size: 1/8"
Length: 1/2"Fastener Thread Type: UNC
Dia./Thread Size: 1/4"-20Thread Dia.: 1/4"
Head Height: 1/4"Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100
Save 15%. Sign up for Z-mail.