20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

1/4"-20 x 3/4" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0794771| Mfr #: SDSL0250075CP-PK100

$38.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0794771 Mfr #: SDSL0250075CP-PK100
Screw Industry Standards: ASTM A574, ASME B18.3Screw Head Type: Low
Rockwell Hardness: C38System of Measurement: Inch
Temp. Range: -65 Degrees F to 300 Degrees FScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelDrive Type: Hex Socket
Thread Direction: Right HandBasic Material: Steel
Vented Hole Size: Not VentedFastener Finish: Black Oxide
Thread Style: Fully ThreadedMin. Tensile Strength: 180, 000 psi
Item: Socket Head Cap ScrewHead Dia.: 3/8"
Thread Length: 3/4"Drive Size: 1/8"
Length: 3/4"Dia./Thread Size: 1/4"-20
Thread Dia.: 1/4"Head Height: 1/4"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Product Reviews