JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

3/8"-16 x 1-1/4" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G2025597| Mfr #: SDSL0380125CP-PK100

$51.78 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2025597 Mfr #: SDSL0380125CP-PK100
Vented Hole Size: Not VentedRockwell Hardness: C38
System of Measurement: InchMin. Tensile Strength: 180, 000 psi
Basic Material: SteelDrive Type: Hex Socket
Thread Direction: Right HandScrew Head Type: Low
Item: Socket Head Cap ScrewThread Style: Fully Threaded
Material Grade: Alloy SteelFastener Finish: Black Oxide
Temp. Range: -65 Degrees F to 300 Degrees FScrew Style: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Dia./Thread Size: 3/8"-16
Thread Dia.: 3/8"Head Height: 3/8"
Head Dia.: 9/16"Thread Length: 1-1/4"
Drive Size: 3/16"Length: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.